Shop WIDIA
See all product information
Create Account
Cutter, VSM890-12 Insert mm Geometry R
- Mfr # 6667462
- Zoro # G4321128
product price:Â
$
29.49
/ea
Sold in multiples of 5 for
$147.45
Key Features
Corner Radius
0.0315 in
Inscribed Circle
0.4724 in
No. of Edges
8
Grade
WK15CM
Insert Thickness
0.1813 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6667462
- Zoro #
- G4321128
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cutter
- Inscribed Circle
- 0.4724 in
- No. of Edges
- 8
- Grade
- WK15CM
Dimensions
- Corner Radius
- 0.0315 in
- Insert Thickness
- 0.1813 in
- Corner Facet Length
- 0.0529 in
- Insert Length
- 0.4724 in
Description
Cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.