Shop WIDIA

Parallelogram XPHT Carbide

  • Mfr # 2031794
  • Zoro # G3875600

product price: 
$
28.89
/ea
Sold in multiples of 5 for $144.45

Key Features

Insert Style
XPHT
Insert Shape
Parallelogram
Insert Size
160404
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031794
Zoro #
G3875600
UPC #
4021169233951
Country of Origin
Multiple
Item
Parallelogram Milling Insert
Insert Style
XPHT
Insert Shape
Parallelogram
Insert Material
Carbide
Lead Angle
45 Degrees
Grade
THM-U
ISO Number
XPHT160404ALP
For Use With
M680 Series Shoulder Mills
Rake
20 Degrees
Chip-Breaker
Yes
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Series
M680
Chip-Breaker Code
ALP
ANSI Code
XPHT331ALP
Measurement System
Metric
Primary Material Application ISO Code
N
Shape
Parallelogram
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
On One Side
Manufacturer Grade
THM-U
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Compatible Product Type
M680 Series Shoulder Mills

Dimensions

Insert Size
160404
Corner Radius
0.40mm
Insert Thickness
0.1835"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.67mm
Width
9.80mm
Thickness
0.1835 in

Description

Parallelogram Milling Insert, 20 Degrees , XPHT331ALP, ALP, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.