Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 2276947
- Zoro # G002695379
product price:Â
$
78.69
/ea
Key Features
Cutting Height
1.2600 in
Features
Wear Resistant
Head Material
Heat-Treated Alloy Steel
Insert Size
191940
Cutting Application
Profiling, Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2276947
- Zoro #
- G002695379
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Features
- Wear Resistant
- Head Material
- Heat-Treated Alloy Steel
- Cutting Application
- Profiling, Turning
- Shank Material
- Alloy Steel
- ANSI Code
- 6939318710
- Toolholder Style
- Cassette Wheel Turning
- Insert Style
- LNUX
- Number of Inserts
- 1
- Insert Holding Type
- Screw Clamping
- Insert Shape
- 90 Degrees Rectangular
- Cutting Direction
- Right Hand
- Compatible Hardware
- 12148562700 Clamp Screw, 12148566700 Lever
- Coolant Fed
- Non-Coolant Through
Dimensions
- Cutting Height
- 1.2600 in
- Insert Size
- 191940
- Max. Bore Depth
- 1.3780 in
- Shank Length
- 0.2820 in
- Shank Dia.
- 22.5 mm
- Overall Length
- 1.660 in
- Wire Rope Length
- 1.660 in
- Length
- 1.660 in
- Fits Chest Size
- Wear Resistant
Description
Indexable Boring Bar, Cassette Wheel Turning, Insert Shape 90 Degrees Rectangular, Overall Length 1.660 in, 6939318710, 12148562700 Clamp Screw, 12148566700 Lever, Non-Coolant Through, Profiling, Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.