Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788455
- Zoro # G202670831
product price:Â
$
79.59
/ea
Key Features
ISO Number
WGCSUR0338K
Cutting Direction
Neutral
Cutting Application
Cut-Off, Grooving
For Toolholder
WGC Toolholders
Toolholder Style
WGCMSUR-K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788455
- Zoro #
- G202670831
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUR0338K
- Cutting Direction
- Neutral
- Cutting Application
- Cut-Off, Grooving
- For Toolholder
- WGC Toolholders
- Toolholder Style
- WGCMSUR-K
- Product Family
- WGC
- ANSI Code
- WGCSUR0338K
- Features
- Positive Mechanical Clamping
Dimensions
- Overall Length
- 2.8830 in
- Wire Rope Length
- 2.8830 in
- Length
- 2.8830 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Neutral, ANSI Code WGCSUR0338K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.