Cutting tool
- Mfr # 6690255
- Zoro # G403528276
product price:Â
$
8.59
/ea
Sold in multiples of 5 for
$42.95
Key Features
Chip-Breaker
Yes
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Finish - Machining
TicN+Al2O3+TiN
Material Grade - Machining
WK20CT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6690255
- Zoro #
- G403528276
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- 3/16 in
- Corner Radius
- 3/64 in
- Cutting Edge Length
- 0.3420 in
- Fits Chest Size
- DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
Description
Turning Inserts, Chip-Breaker Code RU, Inscribed Circle 1/2 in, TicN+Al2O3+TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.