Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6740412
- Zoro # G002670840
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WGCMRAR0425B476
Cutting Direction
Right Hand
Features
Adjustable Face
Blade Width
3/16 in
Cutting Application
Face Grooving, Facing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6740412
- Zoro #
- G002670840
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCMRAR0425B476
- Cutting Direction
- Right Hand
- Features
- Adjustable Face
- Cutting Application
- Face Grooving, Facing
- For Toolholder
- WGC Toolholders
- Compatible Hardware
- Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25
- Product Family
- WGC
- Toolholder Style
- WGCRM-B
- ANSI Code
- WGCMRAR0425B476
- Blade Material
- Steel
Dimensions
- Blade Width
- 3/16 in
- Max. Grooving Width
- 3/16 in
- Depth of Cut
- 1 in
- Overall Length
- 2.5500 in
- Wire Rope Length
- 2.5500 in
- Length
- 2.5500 in
- Fits Chest Size
- Adjustable Face
Description
Indexable Parting and Cut-Off Blade, Right Hand, Steel, Blade Width 3/16 in, ANSI Code WGCMRAR0425B476, Compatible Hardware Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.