Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6740389
- Zoro # G602670912
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Left Hand
ISO Number
WGCMRAL0425B476
Toolholder Style
WGCRM-B
Overall Length
2.5500 in
ANSI Code
WGCMRAL0425B476
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6740389
- Zoro #
- G602670912
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Left Hand
- ISO Number
- WGCMRAL0425B476
- Toolholder Style
- WGCRM-B
- ANSI Code
- WGCMRAL0425B476
- Compatible Hardware
- Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25
- Cutting Application
- Face Grooving, Facing
- Blade Material
- Steel
- Features
- Adjustable Face
- Product Family
- WGC
- For Toolholder
- WGC Toolholders
Dimensions
- Overall Length
- 2.5500 in
- Max. Grooving Width
- 3/16 in
- Depth of Cut
- 1 in
- Blade Width
- 3/16 in
- Wire Rope Length
- 2.5500 in
- Length
- 2.5500 in
- Fits Chest Size
- Adjustable Face
Description
Indexable Parting and Cut-Off Blade, Left Hand, Steel, Blade Width 3/16 in, ANSI Code WGCMRAL0425B476, Compatible Hardware Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.