Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6765401
- Zoro # G602670394
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.30mm
Shank
Square
Mounting Style
Screw/Clamp
Shank Width
15.88mm
Lead Angle
7.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6765401
- Zoro #
- G602670394
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 114.30mm
- Shank Width
- 15.88mm
- Shank Dia.
- 0.625 in
- Shank Height
- 15.88mm
- Wire Rope Length
- 114.30mm
- Length
- 114.30mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Shank
- Square
- Mounting Style
- Screw/Clamp
- Lead Angle
- 7.5 Degrees
- Inscribed Circle
- 32.00mm
- Cutting Direction
- Right Hand
- Clamp Screw
- T20
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Square, Shank Width 15.88mm, Shank Height 15.88mm, Shank Dia. 0.625 in, Overall Length 114.30mm, Lead Angle 7.5 Degrees , Inscribed Circle 32.00mm, Mounting Style Screw/Clamp, Clamp Screw T20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.