Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6766064
- Zoro # G002670628
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Type
Integral Toolholder
Overall Length
125.00mm
Torx Wrench
TX15
Shank
Square
Insert Screw
T15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6766064
- Zoro #
- G002670628
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 125.00mm
- Shank Width
- 10.00mm
- Shank Dia.
- 0.394 in
- Shank Height
- 10.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Type
- Integral Toolholder
- Torx Wrench
- TX15
- Shank
- Square
- Insert Screw
- T15
- Insert Shape
- Triangle
- Cutting Direction
- Left Hand
- Clamp Screw
- T15
- Inscribed Circle
- 20.00mm
- Lead Angle
- 7.5 Degrees
- Mounting Style
- Screw/Clamp
Description
Indexable Thread Turning Tool Holder, Integral Toolholder, Cutting Direction Left Hand, Shank Square, Shank Width 10.00mm, Shank Height 10.00mm, Shank Dia. 0.394 in, Overall Length 125.00mm, Insert Shape Triangle, Lead Angle 7.5 Degrees , Inscribed Circle 20.00mm, Mounting Style Screw/Clamp, Clamp Screw T15, Insert Screw T15, Torx Wrench TX15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.