Cutting tool
- Mfr # 6766068
- Zoro # G302670380
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Type
Integral Toolholder
Overall Length
125.00mm
Torx Wrench
TX20
Shank
Square
Insert Screw
T20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6766068
- Zoro #
- G302670380
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 125.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Shank Dia.
- 0.63 in
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Type
- Integral Toolholder
- Torx Wrench
- TX20
- Shank
- Square
- Insert Screw
- T20
- Inscribed Circle
- 32.00mm
- Mounting Style
- Screw/Clamp
- Cutting Direction
- Left Hand
- Lead Angle
- 7.5 Degrees
- Clamp Screw
- T20
- Insert Shape
- Triangle
Description
Indexable Thread Turning Tool Holder, Integral Toolholder, Cutting Direction Left Hand, Shank Square, Shank Width 16.00mm, Shank Height 16.00mm, Shank Dia. 0.63 in, Overall Length 125.00mm, Insert Shape Triangle, Lead Angle 7.5 Degrees , Inscribed Circle 32.00mm, Mounting Style Screw/Clamp, Clamp Screw T20, Insert Screw T20, Torx Wrench TX20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.