Shop WIDIA
See all product information
Create Account
Indexable Face Mill, 1203,
- Mfr # 2033495
- Zoro # G3877865
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Cutting Direction
Right Hand
Insert Size
1203
ISO Number
M4000CA-SE1204
Insert Style
SE AFN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2033495
- Zoro #
- G3877865
- UPC #
- 4021169215124
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Face Mill
- Number of Inserts Required
- 1
- Cutting Direction
- Right Hand
- ISO Number
- M4000CA-SE1204
- Insert Style
- SE AFN
- Cutting Application
- Face Milling, Side and Face Milling
- Insert Holding Type
- Top Clamping
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- M4000CA-SE1204
- Compatible Hardware
- Insert Screw M4.5x0.75 x 14 T20, SPL 1245196 Clamp Finger M400
- Series
- M4000
- Number of Inserts
- 1
Dimensions
- Insert Size
- 1203
- Overall Length
- 47.00mm
- Depth of Cut
- 6.00mm
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
Description
Indexable Face Mill, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.