Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788449
- Zoro # G702670867
product price:Â
$
83.15
/ea
Key Features
ISO Number
WGCSUR0328K
Cutting Direction
Right Hand
Cutting Application
Cut-Off, Grooving
Overall Length
2.2580 in
For Toolholder
WGC Toolholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6788449
- Zoro #
- G702670867
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.2580 in
- Wire Rope Length
- 2.2580 in
- Length
- 2.2580 in
- Fits Chest Size
- Positive Mechanical Clamping
Details
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUR0328K
- Cutting Direction
- Right Hand
- Cutting Application
- Cut-Off, Grooving
- For Toolholder
- WGC Toolholders
- ANSI Code
- WGCSUR0328K
- Features
- Positive Mechanical Clamping
- Product Family
- WGC
- Toolholder Style
- WGCMSUR-K
Description
Indexable Parting and Cut-Off Blade, Right Hand, ANSI Code WGCSUR0328K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.