Cutting Tool
- Mfr # 6740413
- Zoro # G402670860
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
ISO Number
WGCMRAR0625B635
ANSI Code
WGCMRAR0625B635
Product Family
WGC
Overall Length
2.5500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6740413
- Zoro #
- G402670860
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.5500 in
- Max. Grooving Width
- 1/4 in
- Depth of Cut
- 1 in
- Blade Width
- 1/4 in
- Wire Rope Length
- 2.5500 in
- Length
- 2.5500 in
- Fits Chest Size
- Adjustable Face
Details
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Right Hand
- ISO Number
- WGCMRAR0625B635
- ANSI Code
- WGCMRAR0625B635
- Product Family
- WGC
- Compatible Hardware
- Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25
- Cutting Application
- Face Grooving, Facing
- For Toolholder
- WGC Toolholders
- Features
- Adjustable Face
- Blade Material
- Steel
- Toolholder Style
- WGCRM-B
Description
Indexable Parting and Cut-Off Blade, Right Hand, Steel, Blade Width 1/4 in, ANSI Code WGCMRAR0625B635, Compatible Hardware Insert SCR M6-1.0 x 18 T25, Wrench Torx Tx25, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.