Grooving/Parting Insert, WG-U-PN, Carbide
- Mfr # 6470842
- Zoro # G3820772
product price:Â
$
19.49
/ea
Sold in multiples of 5 for
$97.45
Key Features
Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6470842
- Zoro #
- G3820772
- UPC #
- 4059782714847
- Country of Origin
- Mexico
Dimensions
- Insert Seat Size
- 6
- Width
- 0.2120 in
- Insert Size
- 6
- Overall Length
- 0.5740 in
- Corner Radius
- 0.0320 in
- Reference Length
- 0.5740 in
- Seat Size
- 6
- Max. Grooving Width
- 1/4 in
- Depth of Cut
- 0.1180 in
- Thickness
- 0.2010 in
- Wire Rope Length
- 0.5740 in
- Length
- 0.5740 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code WG250I06U2PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.