Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6846528
- Zoro # G703528273
product price:Â
$
14.89
/ea
Sold in multiples of 5 for
$74.45
Key Features
Width
0.2539 in
Chip-Breaker
Yes
Insert Size
21505
Insert Style
CCGT
Lead Angle
7 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6846528
- Zoro #
- G703528273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.2539 in
- Insert Size
- 21505
- Corner Radius
- 0.0080 in
- Mounting Hole Dia.
- 0.1100 in
- Cutting Edge Length
- 0.2539 in
- Thickness
- 3/32 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 1/4 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.