Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607384
  • Zoro # G3600990

product price: 
$
27.19
/ea
Sold in multiples of 5 for $135.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607384
Zoro #
G3600990
UPC #
4021169742088
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
No. of Edges
2
ISO Number
NG3M120LK
Rake
10 Degrees
Insert Style
NG-K
Mounting Style
Notch
Coating
AlTiN
Hole Type
No Hole
Manufacturer Grade
TN6025
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Clearance Angle
11 Degrees
Cutting Application
Grooving
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Number of Cutting Edges
2
ANSI Code
NG3M120LK
Chip-Breaker Code
K

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Seat Size
3
Thickness
8.74mm
Depth of Cut
1.91mm
Max. Grooving Width
1.20mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.20mm, ANSI Code NG3M120LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.