Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6846592
- Zoro # G203528261
product price:Â
$
15.49
/ea
Sold in multiples of 5 for
$77.45
Key Features
Width
3/16 in
Chip-Breaker
Yes
Cutting Direction
Neutral
ANSI Code
RCGT1204M0AL
Lead Angle
7 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3/16 in
- Mounting Hole Dia.
- 0.1732 in
- Cutting Edge Length
- 0.4724 in
- Thickness
- 3/16 in
- Insert Size
- 1204M0
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.