Shop WIDIA
See all product information
Create Account
Diamond Milling Insert, 16.40mm, Carbide
- Mfr # 6425780
- Zoro # G3801872
product price:Â
$
30.99
/ea
Sold in multiples of 5 for
$154.95
Key Features
For Use With
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills
Chip-Breaker
Yes
Insert Size
16M550
Mounting Hole Dia.
5.50mm
Insert Style
XDET
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425780
- Zoro #
- G3801872
- UPC #
- 4059782482272
- Country of Origin
- United States
Dimensions
- Insert Size
- 16M550
- Mounting Hole Dia.
- 5.50mm
- Insert Thickness
- 0.1969"
- Corner Radius
- 5.20mm
- Thickness
- 0.1969 in
- Through Hole Inside Dia.
- 5.50mm
- Width
- 11.25mm
- Cutting Edge Length
- 16.40mm
Description
Diamond Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.