Parallelogram Milling Inserts, Style XDHT
- Mfr # 2568226
- Zoro # G605968412
product price:Â
$
10.89
/ea
Sold in multiples of 10 for
$108.90
Key Features
Lead Angle
90 Degrees
ISO Number
XDHT090304
Insert Size
90304
Insert Style
XDHT
For Use With
0 Degrees /90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2568226
- Zoro #
- G605968412
- UPC #
- -
- Country of Origin
- India
- Lead Angle
- 90 Degrees
- ISO Number
- XDHT090304
- Insert Style
- XDHT
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Item
- Parallelogram Milling Inserts
- Primary Material Application
- Stainless Steel, Steel
- Primary Material Application ISO Code
- M, P
- Manufacturer Grade
- WU20PM
- Cutting Application
- Milling
- ANSI Code
- XDHT090304
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Number of Cutting Edges
- 2
- Measurement System
- Decimal Inch
- Coating Process
- PVD
- Secondary Material Application ISO Code
- H, K, N, S
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiAlN
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 90304
- Thickness
- 0.125 in
- Cutting Edge Length
- 0.3613 in
- Corner Radius
- 0.0154 in
Description
Parallelogram Milling Inserts, XDHT090304, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.