Shop WIDIA

Diamond Turning Insert, 3, DCGT, 2

  • Mfr # 6846591
  • Zoro # G303457867

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6846591
Zoro #
G303457867
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT11T308AL
Cutting Direction
Neutral
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application
Non-Ferrous
Wiper Insert
No
Standards
40 CFR 122.21, 40 CFR 122.42, 40 CFR 302, 40 CFR 355, California Proposition 65 Listed, WHMIS Statement
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WU10HT
General Shape
Parallelogram
Material Grade - Machining
WU10HT
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
ANSI Code
DCGT3252AL
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry
Cutting Application
Turning
Chip-Breaker Code
AL
Cutting Edge
Sharp Edge

Dimensions

Corner Radius
1/32 in
Width
0.4578 in
Cutting Edge Length
0.4578 in
Thickness
5/32 in
Fits Chest Size
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Description

Diamond Turning Insert, Chip-Breaker Code AL, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT3252AL, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.