Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 5623441
  • Zoro # G7680257

product price: 
$
11.29
/ea
Sold in multiples of 5 for $56.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623441
Zoro #
G7680257
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408MU
No. of Edges
2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Coating
Tin
Cast Iron (K) Compatibility
Yes
ANSI Number
CCMT432MU
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
ANSI Code
CCMT432MU
Clearance Angle
7.5 Degrees
Manufacturer Grade
WK20CT
Chip-Breaker Code
MU
Primary Material Application ISO Code
M
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
3/16"
Mounting Hole Dia.
0.2165"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT432MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.