Shop WIDIA

Diamond Turning Insert, 3, DCGT, .5

  • Mfr # 6846589
  • Zoro # G603457864

product price: 
$
16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0080 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6846589
Zoro #
G603457864
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0080 in
Width
0.4578 in
Thickness
5/32 in
Cutting Edge Length
0.4578 in
Fits Chest Size
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Details

Item
Diamond Turning Insert
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT11T302AL
Cutting Direction
Neutral
Shape
Rhombic
Chip-Breaker Code
AL
Cutting Application
Turning
Clearance Angle
7 Degrees
ANSI Code
DCGT32505AL
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Wiper Insert
No
Primary Material Application
Non-Ferrous
Measurement System
Decimal Inch
Standards
40 CFR 122.21, 40 CFR 122.42, 40 CFR 302, 40 CFR 355, California Proposition 65 Listed, WHMIS Statement
Material Grade - Machining
WU10HT
Manufacturer Grade
WU10HT
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Sharp Edge
General Shape
Parallelogram
Included Angle
55 Degrees
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code AL, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT32505AL, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.