Shop WIDIA

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # 4171882
  • Zoro # G2814837

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171882
Zoro #
G2814837
UPC #
-
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120408
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SNMA432
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Cutting Application
Turning
Included Angle
90 Degrees
Shape
Square
ANSI Code
SNMA432
Primary Material Application ISO Code
K
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Cast Iron
Secondary Material Application
Steel
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.