Shop WIDIA

Diamond Turning Insert, 3, VBGT, 2

  • Mfr # 6846597

  • Zoro # G903457854


product price: 
$
23.69
/ea
Sold in multiples of 5 for $118.45

Key Features

Insert Style
VBGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6846597
Zoro #
G903457854
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Style
VBGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT160408AL
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Non-Ferrous
Chip-Breaker Code
AL
Number of Cutting Edges
2
Material Grade - Machining
WU10HT
Wiper Insert
No
Insert Holding Type
Countersink Hole
Clearance Angle
5 Degrees
Manufacturer Grade
WU10HT
Standards
40 CFR 122.21, 40 CFR 122.42, 40 CFR 302, 40 CFR 355, California Proposition 65 Listed, WHMIS Statement
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Cutting Edge
Sharp Edge
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coolant Fed
Non-Coolant Through
ANSI Code
VBGT332AL
Material - Machining
Carbide
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry
General Shape
Parallelogram
Included Angle
35 Degrees
Shape
Rhombic

Description

Diamond Turning Insert, Chip-Breaker Code AL, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGT332AL, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.