Shop WIDIA

Turning Insert, Trigon, 3, WPMT, 2, Carbide

  • Mfr # 4170342
  • Zoro # G2810521

product price: 
$
12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170342
Zoro #
G2810521
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WPMT06T308FP
Steel (P) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Mounting Style
Screw
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
WPMT3252FP
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
FP
Secondary Material Application ISO Code
K
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Finish - Machining
TiN
ANSI Code
WPMT3252FP
Chip-Breaker Style
On One Side
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1730 in

Description

Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.