Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide

  • Mfr # 2022258

  • Zoro # G2908129


product price:  $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2022258
Zoro #
G2908129
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
21505
Corner Radius
0.0080 in
Insert Thickness
0.0938"
Nose Radius
0.008"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
HWK15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060202AL3
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Coating
Uncoated
Mounting Style
Screw
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CCGT21505AL3
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Cutting Application
Turning
ANSI Code
CCGT21505AL3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Manufacturer Grade
HWK15
Shape
Rhombic
Primary Material Application ISO Code
N
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
AL3
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT21505AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.