Shop WIDIA

Turning Insert, Trigon, 3, WNMA, 2, Carbide

  • Mfr # 4171898
  • Zoro # G7679922

product price: 
$
7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171898
Zoro #
G7679922
UPC #
-
Country of Origin
China
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMA060408
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMA332
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Measurement System
Fractional Inch
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Manufacturer Grade
WK20CT
Finish - Machining
TiN
Shape
Trigon
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
ANSI Code
WNMA332
Secondary Material Application
Steel
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in

Description

Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.