Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 4168906
  • Zoro # G2808193

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168906
Zoro #
G2808193
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060204MP
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
CCMT2151MP
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Code
CCMT2151MP
Finish - Machining
TiN
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Manufacturer Grade
WM25CT
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
MP
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Secondary Material Application ISO Code
P
Cutting Application
Turning
Secondary Material Application
Steel
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1100"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT2151MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.