Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 5623159
  • Zoro # G7680211

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623159
Zoro #
G7680211
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060208MU
No. of Edges
4
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
CCMT2152MU
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Manufacturer Grade
WM25CT
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
ANSI Code
CCMT2152MU
Clearance Angle
7.5 Degrees
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Chip-Breaker Code
MU
Cutting Application
Turning
Finish - Machining
TiN
Shape
Rhombic
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2152
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Nose Radius
0.031"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT2152MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.