Shop WIDIA

POSITIVE INSERT GEO MU, 2, CCMT, 2

  • Mfr # 6868872
  • Zoro # G605972662

product price: 
$
4.49
/ea
Sold in multiples of 5 for $22.45

Key Features

Insert Style
CCMT
Inscribed Circle
0.25 in
Chip-Breaker
MU
Corner Radius
0.0312 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868872
Zoro #
G605972662
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO MU
Insert Style
CCMT
Inscribed Circle
0.25 in
Chip-Breaker
MU
Rake
Positive
ISO Number
CCMT060208MU
Cutting Direction
Neutral
Number of Cutting Edges
4
Material Grade - Machining
Carbide
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
TiAlN
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, P, S
Standards
ANSI, ISO
Chip-Breaker Code
MU
ANSI Code
CCMT2152MU
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, N
Secondary Material Application
Cast Iron, Non-Ferrous
Manufacturer Grade
WU25PT
Cutting Application
Turning
General Shape
Rhomboid
Coolant Fed
Non-Coolant Through
Shape
Rhomboid
Features
Tough, Ultra-Fine Grain

Dimensions

Corner Radius
0.0312 in
Depth of Cut
0.0938 in
Thickness
0.0938 in
Cutting Edge Length
0.2539 in
Through Hole Inside Dia.
0.11 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

POSITIVE INSERT GEO MU, Chip-Breaker Code MU, Inscribed Circle 0.25 in, TiAlN, ANSI Code CCMT2152MU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.