Shop WIDIA

Diamond Turning Insert, Square, 1, SNMM, 6, Carbide

  • Mfr # 2561794
  • Zoro # G3876255

product price: 
$
52.29
/ea
Sold in multiples of 4 for $209.16

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1 in
Insert Size
1.0000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2561794
Zoro #
G3876255
UPC #
4021169387005
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
TN4000
Insert Material
Carbide
ISO Number
SNMM2507248
Cutting Direction
Neutral
Mounting Style
Cylindrical Fixing Hole
Coating
Al2 O3
Style
SNMM
Shape
Square
Manufacturer Grade
TN4000
Chip-Breaker Style
On One Side
Insert Holding Type
Straight Hole
ANSI Code
SNMM8568
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Finish - Machining
TiN
Included Angle
90 Degrees
Chip-Breaker Code
8
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
1.0000"
Corner Radius
3/32 in
Insert Thickness
0.3125"
Mounting Hole Dia.
0.3594"
Cutting Edge Length
25.40mm
Thickness
5/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 8, Inscribed Circle 1 in, TiN, ANSI Code SNMM8568, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.