Shop WIDIA

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 4168789
  • Zoro # G7679067

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168789
Zoro #
G7679067
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208FP
ANSI Number
DCMT2152FP
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application
Stainless Steel
Included Angle
55 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Shape
Rhombic
Manufacturer Grade
WM25CT
Chip-Breaker Code
FP
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Cutting Application
Turning
Secondary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
ANSI Code
DCMT2152FP
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2152
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.031"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code DCMT2152FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.