Shop WIDIA

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 4170301
  • Zoro # G2810293

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170301
Zoro #
G2810293
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208FP
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT2152FP
No. of Edges
2
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Code
DCMT2152FP
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FP
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Finish - Machining
TiN
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2152
Corner Radius
1/32 in
Insert Thickness
0.0938"
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code DCMT2152FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.