Diamond Turning Insert, Diamond, 2, TCGT, .2, Carbide

  • Mfr # 4164526
  • Zoro # G2909739
product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Diamond
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
2150
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164526
Zoro #
G2909739
UPC #
-
Country of Origin
Bangladesh
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT1102011P
No. of Edges
3
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Coating
AlTiN
ANSI Number
TCGT21501P
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
AlTiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Manufacturer Grade
TN10U
Primary Material Application ISO Code
M, S
Shape
Triangle
Secondary Material Application ISO Code
K, N, P
Clearance Angle
7 Degrees
Material - Machining
Carbide
ANSI Code
TCGT21501P
Chip-Breaker Code
1P
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material
Carbide
Style
TCGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2150
Corner Radius
0.0040 in
Nose Radius
0.004"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Cutting Edge Length
11.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code TCGT21501P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews