Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 2563573
  • Zoro # G3932203

product price: 
$
11.15
/ea
Sold in multiples of 5 for $55.75

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2563573
Zoro #
G3932203
UPC #
4021169379970
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
THM-X
Insert Material
Carbide
Rake
Positive
ISO Number
DCMT11T304
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Mounting Style
Taper Screw
Style
DCMT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Included Angle
55 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Edge
Chamfered
ANSI Code
DCMT11T304
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application ISO Code
H, K, N, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
THM-X
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCMT11T304, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.