Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBGT, 1, Carbide

  • Mfr # 4164548
  • Zoro # G2909763

product price: 
$
13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164548
Zoro #
G2909763
UPC #
-
Country of Origin
Bangladesh
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBGT1103041P
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
AlTiN
Mounting Style
Screw
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
VBGT2211P
For Use With
Toolholders, Boring Bars
No. of Edges
2
Stainless (M) Compatibility
Yes
Relief Angle
5 Degrees
Cutting Direction
Neutral
Primary Material Application ISO Code
M, S
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Code
1P
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Shape
Rhombic
ANSI Code
VBGT2211P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlTiN
Manufacturer Grade
TN10U
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Included Angle
35 Degrees
Cutting Application
Turning
Material
Carbide
Style
VBGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.016"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code VBGT2211P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.