Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4166511
  • Zoro # G2911321

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166511
Zoro #
G2911321
UPC #
-
Country of Origin
Canada
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG1506127N
Relief Angle
0 Degrees
ANSI Number
SNMG5437N
Stainless (M) Compatibility
No
No. of Edges
8
Coating
Tin
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
TN20K
Shape
Square
Chip-Breaker Code
7N
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
8
ANSI Code
SNMG5437N
Finish - Machining
TiN
Cutting Application
Turning
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.