Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 4164498
  • Zoro # G2909678

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164498
Zoro #
G2909678
UPC #
-
Country of Origin
Bangladesh
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T3041P
ANSI Number
CCGT32511P
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
Uncoated
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
1P
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Included Angle
80 Degrees
ANSI Code
CCGT32511P
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Number of Cutting Edges
2
Shape
Rhombic
Manufacturer Grade
TN15U
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1563"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT32511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.