Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 2028272
  • Zoro # G7678233

product price: 
$
14.89
/ea
Sold in multiples of 5 for $74.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028272
Zoro #
G7678233
UPC #
-
Country of Origin
Korea, Republic of
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T308
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT3252
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
No. of Edges
4
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
TTR
Shape
Square
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
ANSI Code
SCMT3252
Material - Machining
Carbide
Primary Material Application
Steel
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.