Diamond Turning Insert, Diamond, 3, CCGT, .5, Carbide

  • Mfr # 4164493
  • Zoro # G2909632
product price: 
$
11.29
/ea
Sold in multiples of 5 for $56.45

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4164493
Zoro #
G2909632
UPC #
-
Country of Origin
Bangladesh

Dimensions

Insert Size
32505
Corner Radius
0.0080 in
Nose Radius
0.008"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T3021P
Non Ferrous (N) Compatibility
Yes
Coating
AlTiN
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
CCGT325051P
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
On One Side
Shape
Rhombic
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
ANSI Code
CCGT325051P
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN10U
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Chip-Breaker Code
1P
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code CCGT325051P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews