Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 5623587
  • Zoro # G7680351

product price: 
$
10.39
/ea
Sold in multiples of 5 for $51.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623587
Zoro #
G7680351
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T304MU
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Coating
Tin
Cast Iron (K) Compatibility
Yes
ANSI Number
DCMT3251MU
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MU
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Cutting Application
Turning
Manufacturer Grade
WK20CT
Chip-Breaker Style
On One Side
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
ANSI Code
DCMT3251MU
Material - Machining
Carbide
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
0.1563"
Nose Radius
0.016"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.