Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 2563474
  • Zoro # G3930709

product price: 
$
15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2563474
Zoro #
G3930709
UPC #
4021169380402
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN2000
Insert Material
Carbide
Rake
Positive
ISO Number
DCMT11T308
Cutting Direction
Neutral
Mounting Style
Taper Screw
Style
DCMT
Coating
TiN
Number of Cutting Edges
2
Cutting Application
Turning
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
TiN
Manufacturer Grade
TN2000
ANSI Code
DCMT3252
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3252, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.