Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 2031723
  • Zoro # G7678662

product price: 
$
11.69
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031723
Zoro #
G7678662
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
CCMT3251
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
CCMT3251
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
THM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Primary Material Application ISO Code
H, K, N, S
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT3251, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.