Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 2562379
  • Zoro # G3929570

product price: 
$
13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2562379
Zoro #
G3929570
UPC #
4021169384363
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN4000
Insert Material
Carbide
Rake
Positive
ISO Number
CCMT09T304
Mounting Style
Taper Screw
Style
CCMT
Cutting Direction
Neutral
Coating
TiN
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
2
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
TN4000
ANSI Code
CCMT3251
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3251, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.