Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 4170294
  • Zoro # G2810180

product price: 
$
9.69
/ea
Sold in multiples of 5 for $48.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170294
Zoro #
G2810180
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304FP
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
CCMT3251FP
Relief Angle
7 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Code
FP
Shape
Rhombic
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Primary Material Application
Steel
Secondary Material Application ISO Code
K
ANSI Code
CCMT3251FP
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3251FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.