Shop WIDIA
See all product information
Create Account
Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.15 in
- Mfr # 2824104
- Zoro # G3876772
product price:Â
$
15.59
/ea
Sold in multiples of 5 for
$77.95
Key Features
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2824104
- Zoro #
- G3876772
- UPC #
- 4021169381119
- Country of Origin
- Taiwan, Province of China
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Insert Style
- TPHB
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- No
- Grade
- CM1
- Rake
- Positive
- ISO Number
- TPHB110204
- Cutting Direction
- Neutral
- Primary Material Application
- Nickel, Titanium
- Manufacturer Grade
- CM1
- ANSI Code
- TPHB2151
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Clearance Angle
- 11 Degrees
- Shape
- Triangle
- Insert Holding Type
- 70 Degrees to 90 Degrees Countersink Hole
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- S
- Secondary Material Application ISO Code
- K, M, N, P
- Finish - Machining
- Bright (Uncoated)
- Measurement System
- Fractional Inch
- Number of Cutting Edges
- 3
- Cutting Application
- Outside and Inside Diameter Turning
- Included Angle
- 60 Degrees
Dimensions
- Insert Size
- 0.2500"
- Corner Radius
- 0.15 in
- Insert Thickness
- 0.0938"
- Through Hole Inside Dia.
- 0.13 in
- Thickness
- 0.0937 in
- Cutting Edge Length
- 11 mm
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.