Shop WIDIA

POSITIVE INSERT GEO MU, 3, CCMT, 1

  • Mfr # 6942280
  • Zoro # G605972679

product price: 
$
5.39
/ea
Sold in multiples of 5 for $26.95

Key Features

Insert Style
CCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Corner Radius
0.0156 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942280
Zoro #
G605972679
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO MU
Insert Style
CCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Rake
Positive
ISO Number
CCMT09T304MU
Cutting Direction
Neutral
Features
Deformation Resistance
Shape
Rhomboid
Cutting Application
Finishing
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Chip-Breaker Code
MU
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Measurement System
Decimal Inch
Manufacturer Grade
WU10PT
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Material Grade - Machining
Carbide
General Shape
Rhomboid
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
ANSI Code
CCMT3251MU
Standards
ANSI, ISO
Number of Cutting Edges
2
Coating Process
PVD
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Secondary Material Application ISO Code
H, K, N

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.1563 in
Through Hole Inside Dia.
0.1732 in
Thickness
0.1563 in
Cutting Edge Length
0.3808 in
Fits Chest Size
Deformation Resistance

Description

Positive Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.