Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 4166331
  • Zoro # G2910840

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166331
Zoro #
G2910840
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT0602041P
Mounting Style
Screw
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiN
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
CCMT21511P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Code
CCMT21511P
Shape
Rhombic
Secondary Material Application ISO Code
P, S
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Included Angle
80 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Finish - Machining
AlTiN
Chip-Breaker Code
1P
Primary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel
Manufacturer Grade
TN10U
Cutting Application
Turning
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code CCMT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.