Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 4170237
  • Zoro # G7679371

product price: 
$
8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170237
Zoro #
G7679371
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060204MP
Non Ferrous (N) Compatibility
No
Coating
Tin
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CCMT2151MP
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Clearance Angle
7 Degrees
Included Angle
80 Degrees
ANSI Code
CCMT2151MP
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Chip-Breaker Code
MP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1100"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT2151MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.