Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 2027432
  • Zoro # G7678120

product price: 
$
14.45
/ea
Sold in multiples of 5 for $72.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2027432
Zoro #
G7678120
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
CCMT3252
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Relief Angle
7 Degrees
Mounting Style
Screw
No. of Edges
2
Steel (P) Compatibility
No
Coating
Uncoated
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Manufacturer Grade
THM
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
ANSI Code
CCMT3252
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
H, K, N, S
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT3252, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.